15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Coated Gloves, S, Black/Green, PR

CONDOR| Zoro #: G0057696| Mfr #: 4NMN9

$5.50 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0057696 Mfr #: 4NMN9
Thumb Style: WingColor: Green/Black
ANSI/ISEA Abrasion Level: 2Coating Coverage: Palm
Item: Coated GlovesLining: Bamboo
Application: Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part HandlingGauge: 13
Resists: UV, BacterialCoating Material: Latex
Suggested Use Environment: DryCoating Finish: Foam
Cuff: KnitSize: S
Country of Origin (subject to change): China

Product Description

Coated Gloves, Coating Material Latex, Coating Coverage Palm, Coating Finish Foam, Lining Bamboo, Size S, Color Green/Black, Cuff Knit, Thumb Style Wing, Gauge 13, ANSI/ISEA Abrasion Level 2, Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling, UV, Bacterial Resists, 1 Pair

Product Reviews