Coated Gloves, S, Black/Red, PR

CONDOR| Zoro #: G0052412| Mfr #: 2UUD6

$2.37 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0052412 Mfr #: 2UUD6
Standards: EN388 4121Country of Origin (subject to change): China

Product Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm, Coating Finish Smooth, Lining Nylon, Size S, Color Red/Black, Cuff Knit, Thumb Style Wing, Gauge 13, ANSI/ISEA Abrasion Level 4, Application General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing, Grease, Oil Resists, 1 Pair