Coated Gloves, S, Gray/White, PR

CONDOR| Zoro #: G0049402| Mfr #: 2UUF9

$1.82 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0049402 Mfr #: 2UUF9
Thumb Style: WingStandards: EN388 4131
ANSI/ISEA Abrasion Level: 3ANSI/ISEA Cut Level: 1
Item: Coated GlovesLining: Nylon
Application: General Maintenance, General Construction, Material Handling, Shipping, Receiving, Assembly, WarehousingGauge: 13
Resists: Abrasions, Cuts, Tear, PuncturesANSI Cut Grams: Greater Than 200
Suggested Use Environment: DryCoating Material: Polyurethane
Coating Finish: SmoothCuff: Knit Wrist
Size: SColor: White/Gray
Coating Coverage: PalmCountry of Origin (subject to change): China

Product Description

Consider this pair of coated gloves from Condor for additional grip, breathable comfort, and protection for your next job. These size small, white/gray coated gloves have a polyurethane coating with palm coverage. Stay comfortable in various working conditions with it's durable nylon material lining. The lining is made of nylon. It has an ANSI/ISEA abrasion level of 3. Standards include: EN388 Performance Level 4131.

Product Reviews