Coated Gloves, S, Natural/Green, PR

CONDOR| Zoro #: G0057845| Mfr #: 4NMR6

$3.16 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0057845 Mfr #: 4NMR6
Country of Origin (subject to change): China

Product Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Three Quarter Palm, Coating Finish Smooth, Lining Cotton, Size S, Color Natural/Green, Cuff Knit, Thumb Style Wing, ANSI/ISEA Abrasion Level 4, Application Small Parts, Auto Assembly, Shipping and Receiving, Abrasions, Cuts, Tear, Punctures Resists, 1 Pair

Product Reviews