Coated Gloves, XL, Black, PR

CONDOR| Zoro #: G0052805| Mfr #: 2RA19

$3.73 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0052805 Mfr #: 2RA19
Country of Origin (subject to change): China

Product Description

Coated Gloves, Coating Material Latex, Coating Coverage Palm, Coating Finish Crinkled, Lining Thermal Acrylic, Size XL, Color Black/Black, Cuff Knit, Thumb Style Wing, Gauge 10, ANSI/ISEA Abrasion Level 2, Application General Maintenance, General Construction, Material Handling, Shipping, Receiving, Assembly, Warehousing, Abrasions, Cuts, Tear, Punctures Resists, 1 Pair

Product Reviews