Coated Gloves, 3/4 Dip, XL, PR

CONDOR| Zoro #: G0051213| Mfr #: 2UUA9

$3.24 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0051213 Mfr #: 2UUA9
Glove Coating Material: Natural Rubber LatexGlove Coating Coverage: 3/4 Dip
Glove Size: XLInsulated: No
Glove Coating Finish: CrinkledCountry of Origin (subject to change): China

Product Description

Coated Gloves, Glove Coating Material Natural Rubber Latex, Glove Coating Finish Crinkled, Glove Coating Coverage 3/4 Dip, ANSI/ISEA Abrasion Level 2, Suggested Use Environment Dry, Insulated No, Gauge 10, Lining Polyester/Cotton, Glove Size XL, Color Black/Black, Cuff Knit Wrist, Thumb Style Wing, Application General Maintenance, General Construction, Material Handling, Shipping, Receiving, Assembly, Warehousing, Resists Abrasions, Cuts, Tear, Punctures, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews