Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, XL, Black/Gray, PR

  • Zoro #: G0052543
  • Mfr #: 2UUE5
$3.18 /ea

Order in multiples of 12

  • Size: Xl
  • Glove Length: 10 1/2 in
  • Suggested Use Environment: Dry/Light Oil
See full product details
Orders over $75 ship free.

Condor #2UUE5 Specifications

  • Zoro #: G0052543
  • Mfr #: 2UUE5
Size: Xl Glove Length: 10 1/2 in
Suggested Use Environment: Dry/Light Oil Glove Size: XL
Cuff: Knit Wrist Gauge: 13
Insulated: No Lining: Nylon
Standards: EN388 4121 Color: Gray/Black
Glove Coating Material: Nitrile Glove Coating Finish: Smooth
Thumb Style: Wing Coating Finish: Smooth
Item: Coated Gloves Coating Material: Nitrile
Resists: Grease, Oil Coating Coverage: 3/4 Dip
Glove Coating Coverage: 3/4 Dip Application: General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
ANSI/ISEA Abrasion Level: 3 Glove Materials: Nylon
Thickness: 13 ga Glove Construction: Seamless Knit
Glove Length Style: Standard Brand and Series: Condor
Silicone-Free: No Latex-Free: No
Cuff Style: Knit Base Coating Material: Foam Nitrile
Glove Coating Cover: 3/4 Dip Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 3, Brand and Series Condor, Gray/Black, FDA Compliant No, Glove Coating Coverage 3/4 Dip, Glove Coating Finish Smooth, Glove Coating Material Nitrile, Glove Construction Seamless Knit, Glove Size XL, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #2UUE5