Coated Gloves, 3/4 Dip, XL, 10-1/2", PR

CONDOR| Zoro #: G0057723| Mfr #: 4NMP3

$5.50 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0057723 Mfr #: 4NMP3
Thumb Style: WingStandards: EN388 2121
Color: Green/BlackANSI/ISEA Abrasion Level: 3
Item: Coated GlovesLining: Bamboo
Insulated: NoApplication: Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
Gauge: 13Glove Coating Finish: Foam
Cuff: Knit WristGlove Coating Material: Natural Rubber Latex
Suggested Use Environment: DryResists: UV, Bacterial
Glove Size: XLGlove Length: 10-1/2"
Glove Coating Coverage: 3/4 DipCountry of Origin (subject to change): China

Product Description

Coated Gloves, Glove Coating Material Natural Rubber Latex, Glove Coating Finish Foam, Glove Coating Coverage 3/4 Dip, ANSI/ISEA Abrasion Level 3, Suggested Use Environment Dry, Insulated No, Gauge 13, Lining Bamboo, Glove Size XL, Color Green/Black, Cuff Knit Wrist, Glove Length 10-1/2 In., Thumb Style Wing, Standards EN388 2121, Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling, Resists UV, Bacterial, 1 Pair

Product Reviews