Coated Gloves, XL, Black/Red, PR

CONDOR |Zoro #: G0052446|Mfr #: 2UUD9

$3.98 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0052446 Mfr #: 2UUD9
Country of Origin (subject to change): China

Product Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm, Coating Finish Smooth, Lining Nylon, Size XL, Color Red/Black, Cuff Knit, Thumb Style Wing, Gauge 13, ANSI/ISEA Abrasion Level 4, Application General Maintenance, General Construction, Material Handling, Shipping, Receiving, Assembly, Warehousing, Grease, Oil Resists, 1 Pair

Product Reviews