SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Coated Gloves, XL, Black/Red, PR

CONDOR| Zoro #: G0057775| Mfr #: 4NMR4

$5.13 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Suggested Use Environment: Dry/Light OilCoating Material: NitrileLining: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0057775 Mfr #: 4NMR4
Suggested Use Environment: Dry/Light OilCoating Material: Nitrile
Lining: NylonApplication: Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
Size: XlResists: Tear,Abrasion, Cuts, Punctures
Cuff: KnitColor: Red
Coating Coverage: PalmItem: Coated Gloves
Coating Finish: FoamGauge: 13
Country of Origin (subject to change): Sri Lanka

Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm, Coating Finish Foam, Lining Nylon, Size XL, Color Red/Black, Cuff Knit, Gauge 13, Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling, Tear,Abrasion, Cuts, Punctures Resists, 1 Pair

Reviews