Coated Gloves, XL, Blue/Natural, PR

CONDOR| Zoro #: G0050994| Mfr #: 3HB76

$2.30 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0050994 Mfr #: 3HB76
Item: Coated GlovesCoating Material: Latex
Coating Finish: CrinkledCoating Coverage: Palm
Lining: Polyester/CottonGauge: 10
Cuff: Knit WristApplication: General Maintenance, Assembly Applications, Warehouse
Size: XLColor: Blue/Natural
Resists: Abrasions, Cuts, Tear, PuncturesThumb Style: Wing
ANSI/ISEA Abrasion Level: 3Suggested Use Environment: Dry
Country of Origin (subject to change): China

Product Description

Coated Gloves, Coating Material Latex, Coating Coverage Palm, Coating Finish Crinkled, Lining Polyester/Cotton, Size XL, Color Blue/Natural, Cuff Knit, Thumb Style Wing, Gauge 10, ANSI/ISEA Abrasion Level 2, Application General Maintenance, Assembly Applications, Warehouse, Abrasions, Cuts, Tear, Punctures Resists, 1 Pair