Coated Gloves, XL, Gray/White, PR

CONDOR| Zoro #: G0052376| Mfr #: 3BA53

$3.58 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0052376 Mfr #: 3BA53
Item: Coated GlovesCoating Material: Nitrile
Coating Finish: SmoothLining: Nylon
Gauge: 13Application: Oil/Gas Operations, Maintenance and Mechanics, Machine Repair, Extrication, Oil Rigging, Mechanical, Mining, Ramming, Automotive, Electrical, HVAC, Plumbing, Oils and Gas Gloves, Roughnecks, Drilling, Rigging, Impact, Mechanics, General Duties
Size: XlColor: White
Coating Coverage: PalmCuff: Knit Wrist
Resists: Grease, OilSuggested Use Environment: Dry/Light Oil
Thumb Style: WingANSI/ISEA Abrasion Level: 3
Standards: EN388 4121Country of Origin (subject to change): China

Product Description

With its breathable comfort and enhanced grip, this pair of coated gloves from Condor is versatile for many applications where your hands need extra protection. These size extra large, white/gray coated gloves have a nitrile coating with palm coverage. Stay comfortable in various working conditions with it's durable nylon material lining. The lining is made of nylon. It has an ANSI/ISEA abrasion level of 4.

Product Reviews