Coated Gloves, XL, Gray/White, PR

CONDOR| Zoro #: G0053471| Mfr #: 5PE91

$3.79 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0053471 Mfr #: 5PE91
Item: Coated GlovesCoating Material: Nitrile
Gauge: 13Cuff: Knit
Size: XLColor: White/Gray
Coating Finish: FoamCoating Coverage: Palm
Lining: NylonResists: Grease, Oil
Application: Light AssemblyThumb Style: Wing
ANSI/ISEA Abrasion Level: 4Suggested Use Environment: Dry/Light Oil
Country of Origin (subject to change): China

Product Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm, Coating Finish Foam, Lining Nylon, Size XL, Color White/Gray, Cuff Knit, Thumb Style Wing, Gauge 13, ANSI/ISEA Abrasion Level 4, Application Light Assembly, Grease, Oil Resists, 1 Pair

Product Reviews