Coated Gloves, XL, Hi-Vis Yellow/Black, PR

CONDOR| Zoro #: G0057626| Mfr #: 4NMN2

$3.86 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0057626 Mfr #: 4NMN2
Country of Origin (subject to change): China

Product Description

Coated Gloves, ANSI/ISEA Abrasion Level 2, Suggested Use Environment Dry, Gauge 10, Lining Polyester/Cotton, Color High Vis Yellow/Black, Cuff Knit, Thumb Style Wing, Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling, Resists Abrasions, Cuts, Tear, Punctures, 1 Pair

Product Reviews