KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Gloves, XXL, Black, PR

CONDOR| Zoro #: G0051222| Mfr #: 2UUC1

$1.34 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Finish: Crinkled
Application: General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
ANSI/ISEA Abrasion Level: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0051222 Mfr #: 2UUC1
Coating Finish: CrinkledApplication: General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
ANSI/ISEA Abrasion Level: 2Color: Black
Coating Material: LatexCuff: Knit
Suggested Use Environment: DryThumb Style: Wing
Resists: Abrasions, Cuts, Tear, PuncturesSize: 2XL
Gauge: 10Item: Coated Gloves
Lining: Polyester/CottonCoating Coverage: Palm
Country of Origin (subject to change): China

Description

Coated Gloves, Coating Material Latex, Coating Coverage Palm, Coating Finish Crinkled, Lining Polyester/Cotton, Size 2XL, Color Black/Black, Cuff Knit, Thumb Style Wing, Gauge 10, ANSI/ISEA Abrasion Level 2, Application General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing, Abrasions, Cuts, Tear, Punctures Resists, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews