Coated Gloves, XXL, Black, PR

CONDOR| Zoro #: G0052507| Mfr #: 2UUD4

$2.45 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Light Assembly
Color: Black
Gauge: 13

Technical Specifications

Zoro #: G0052507 Mfr #: 2UUD4
Standards: EN388 4121Country of Origin (subject to change): China

Product Description

This pair of coated gloves, xxl, black, pr from Condor provides all-day comfort and is versatile for many uses such as: assembly, moving, packaging, landscaping, maintenance, and more.

Product Reviews