Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, XXL, Black/Green, PR

  • Zoro #: G0057732
  • Mfr #: 4NMP4
Condor Coated Gloves, XXL, Black/Green, PR 4NMP4
Condor Coated Gloves, XXL, Black/Green, PR 4NMP4
Condor Coated Gloves, XXL, Black/Green, PR 4NMP4
$4.01
  • Resists: UV, Bacterial
  • Lining: Bamboo
  • Coating Material: Natural Rubber Latex
See full product details
Orders over $75 ship free.

Condor #4NMP4 Specifications

  • Zoro #: G0057732
  • Mfr #: 4NMP4
Resists: UV, Bacterial Lining: Bamboo
Coating Material: Natural Rubber Latex Coating Finish: Foam
Standards: EN388 2121 Glove Coating Material: Natural Rubber Latex
Color: Black/Green Application: Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
Glove Size: 2XL Gauge: 13
Glove Coating Finish: Foam Glove Length: 10-3/4"
Cuff: Knit Wrist ANSI/ISEA Abrasion Level: 3
Glove Coating Coverage: Palm Thumb Style: Wing
Insulated: No Coating Coverage: Palm
Suggested Use Environment: Dry Size: 2XL
Item: Coated Gloves Glove Construction: Seamless Knit
Glove Materials: Polyester/Stainless Steel Base Coating Material: Foam Nitrile
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 3, Green/Black, Glove Coating Coverage Palm and Fingers, Glove Coating Finish Foam, Glove Coating Material Natural Rubber Latex, Glove Size 2XL, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #4NMP4