Coated Gloves, Palm and Fingers, 2XL, PR

CONDOR| Zoro #: G0052455| Mfr #: 2UUE1

$2.07 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0052455 Mfr #: 2UUE1
Standards: EN388 4121Glove Coating Finish: Smooth
Glove Coating Material: NitrileGlove Coating Coverage: Palm and Fingers
Glove Size: 2XLGlove Length: 10-3/4"
Insulated: NoCountry of Origin (subject to change): China

Product Description

Coated Gloves, Glove Coating Material Nitrile, Glove Coating Finish Smooth, Glove Coating Coverage Palm and Fingers, ANSI/ISEA Abrasion Level 3, Suggested Use Environment Dry/Light Oil, Insulated No, Gauge 13, Lining Nylon, Glove Size 2XL, Color Red/Black, Cuff Knit Wrist, Glove Length 10-3/4 In., Thumb Style Wing, Standards EN388 4121, Application General Maintenance, General Construction, Material Handling, Shipping, Receiving, Assembly, Warehousing, Resists Grease, Oil, 1 Pair

Product Reviews