PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Coated Gloves, XXL, Blue/Natural, PR

CONDOR| Zoro #: G0050951| Mfr #: 2UUA5

$2.67 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0050951 Mfr #: 2UUA5
Item: Coated GlovesCoating Material: Latex
Coating Finish: CrinkledCoating Coverage: Palm
Lining: Polyester/CottonGauge: 10
Cuff: Knit WristApplication: General Maintenance, Assembly Applications, Warehouse
Size: 2XLColor: Blue
Resists: Abrasions, Cuts, Tear, PuncturesThumb Style: Wing
ANSI/ISEA Abrasion Level: 3Suggested Use Environment: Dry
Country of Origin (subject to change): China

Product Description

This pair of coated gloves from Condor offer you a better fit and grip while you work, as well as protection against cuts and scrapes. These size 2XL, blue/natural coated gloves have a latex coating with palm coverage. Stay comfortable in various working conditions with it's durable polyester/cotton material lining. The lining is made of polyester/cotton. It has an ANSI/ISEA abrasion level of 2.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews