Coated Gloves, Palm and Fingers, 2XL, PR

CONDOR| Zoro #: G0052367| Mfr #: 2UUD5

$2.94 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0052367 Mfr #: 2UUD5
Item: Coated GlovesLining: Nylon
Gauge: 13Application: Oil/Gas Operations, Maintenance and Mechanics, Machine Repair, Extrication, Oil Rigging, Mechanical, Mining, Ramming, Automotive, Electrical, HVAC, Plumbing, Oils And Gas Gloves, Roughnecks, Drilling, Rigging, Impact, Mechanics, General Duties
Color: White/GrayCuff: Knit Wrist
Resists: Grease, OilThumb Style: Wing
ANSI/ISEA Abrasion Level: 3Standards: EN388 4121
Glove Coating Finish: SmoothGlove Coating Material: Nitrile
Glove Coating Coverage: Palm and FingersGlove Size: 2XL
Glove Length: 10-3/4"Suggested Use Environment: Dry/Light Oil
Insulated: NoCountry of Origin (subject to change): China

Product Description

Coated Gloves, Glove Coating Material Nitrile, Glove Coating Finish Smooth, Glove Coating Coverage Palm and Fingers, ANSI/ISEA Abrasion Level 3, Suggested Use Environment Dry/Light Oil, Insulated No, Gauge 13, Lining Nylon, Glove Size 2XL, Color White/Gray, Cuff Knit Wrist, Glove Length 10-3/4 In., Thumb Style Wing, Standards EN388 4121

Product Reviews