KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cold Protection Gloves, 2XL, Black, PR

CONDOR| Zoro #: G0027693| Mfr #: 2XRU4

$24.41 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Length: 10-1/4"
Back Material: Stretch Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0027693 Mfr #: 2XRU4
Color: BlackLength: 10-1/4"
Back Material: Stretch NylonCuff: Slip-On
Cut: GunnFinger Style: Full
Temp. Range: To 25 Degrees FThumb Style: Wing
Item: Cold Protection GlovesSize: 2XL
Stitching Material: NylonLining: Polyester Insulation
Closure Type: hook-and-loopPalm Material: Synthetic Leather-Nylon
Country of Origin (subject to change): China

Description

Cold Protection Gloves, Slip-On Cuff, Polyester Insulation Lining, 2XL, Black, Palm Material Synthetic Leather-Nylon, Back Material Stretch Nylon, Gunn Cut, Closure Type Hook-and-Loop, Finger Style Full, Thumb Style Wing, Length 10-1/4 In., 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews