JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Cold Protection Gloves, 2XL, Black/Ylw, PR

CONDOR| Zoro #: G0129936| Mfr #: 5NGN1

$25.42 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0129936 Mfr #: 5NGN1
Lining: Thinsulate and WaterproofClosure Type: hook-and-loop
Knuckle Padding Material: NeopreneCuff: Slip-On
Finger Style: Full/Reinforced FingertipsThumb Style: Wing
Color: Black/YellowItem: Cold Protection Gloves
Cut: ClutePalm Material: Grain Deerskin Leather
Stitching Material: PolyesterTemp. Range: To 10 Degrees F
Back Material: SpandexSize: 2XL
Length: 10-1/2"Country of Origin (subject to change): China

Product Description

Cold Protection Gloves, Slip-On Cuff, Thinsulate and Waterproof Lining, 2XL, Black/Yellow, Palm Material Grain Deerskin Leather, Back Material Spandex, Knuckle Padding Material Neoprene, Clute Cut, Closure Type Hook-and-Loop, Finger Style Full/Reinforced Fingertips, Thumb Style Wing, Length 10-1/2 In., 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews