20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Cold Protection Gloves, 2XL, Red/Black, PR

CONDOR| Zoro #: G0027745| Mfr #: 2XRY3

$23.00 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0027745 Mfr #: 2XRY3
Country of Origin (subject to change): China

Product Description

Cold Protection Gloves,Slip On Cuff,Polyester Insulation Lining,2XL,Red/Black,Palm Material Synthetic Leather-Nylon,Back Material Stretch Nylon,Gunn Cut,Closure Type Hook-and-Loop,Finger Style Full,Thumb Style Wing,Length 10-1/4 In.,Temp. Range To 25 Degrees F,1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.