Cold Protection Gloves, L, Beige, PR

CONDOR| Zoro #: G0059516| Mfr #: 4NHC1

$14.91 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Beige
Length: 10"
Back Material: Grain Pigskin Leather
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0059516 Mfr #: 4NHC1
Color: BeigeLength: 10"
Back Material: Grain Pigskin LeatherCuff: Slip-On
Cut: GunnFinger Style: Full
Thumb Style: KeystoneItem: Cold Protection Gloves
Size: LStitching Material: Polyester
Lining: ThinsulateClosure Type: Shirred
Palm Material: Grain Pigskin LeatherCountry of Origin (subject to change): China

Description

Cold Protection Gloves, Slip-On Cuff, Thinsulate Lining, L, Beige, Palm Material Grain Pigskin Leather, Back Material Grain Pigskin Leather, Gunn Cut, Closure Type Shirred, Finger Style Full, Thumb Style Keystone, Length 10 In., 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews