Cold Protection Gloves, L, Black, PR

CONDOR| Zoro #: G0055386| Mfr #: 2AEY2

$23.31 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0055386 Mfr #: 2AEY2
Item: Cold Protection GlovesCut: Gunn
Color: BlackBack Material: Synthetic Suede
Item: Cold Protection GlovesSize: L
Lining: Micro FleeceCuff: Fleece
Thumb Style: StraightPalm Material: Synthetic Suede
Coating Material: Polyester KnitClosure Type: Hook-and-Loop
Finger Style: FingerlessCountry of Origin (subject to change): China

Product Description

Cold Protection Gloves, Fleece Cuff, Micro Fleece Lining, L, Black, Palm Material Synthetic Suede, Back Material Synthetic Suede, Coating Material Polyester Knit, Gunn Cut, Closure Type Hook-and-Loop, Finger Style Fingerless, Thumb Style Straight, 1 Pair

Product Reviews