Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cold Protection Gloves, L, Black/Gray, PR

  • Zoro #: G0055291
  • Mfr #: 3BA35

$11.78

  • Knuckle Padding Material: Split Cowhide Leather
  • Thumb Style: Wing
  • Cuff: Safety
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Condor #3BA35 Specifications

  • Zoro #: G0055291
  • Mfr #: 3BA35
Knuckle Padding Material: Split Cowhide Leather Thumb Style: Wing
Cuff: Safety Closure Type: Rubberized Canvas
Lining: Soft Brushed Nylon Size: L
Palm Material: Split Cowhide Leather Finger Style: Full Finger
Stitching Material: Polyester Color: Denim Blue/Tan
Back Material: Canvas Length: 10-1/4"
Finger Material: Wrapped Item: Cold Protection Gloves
Cut: Gunn Glove Size: L
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cold Protection Gloves, Safety Cuff, Soft Brushed Nylon Lining, L, Black/Sand, Palm Material Split Cowhide Leather, Back Material Canvas, Finger Material Wrapped, Knuckle Padding Material Split Cowhide Leather, Gunn Cut, Closure Type Rubberized Canvas, Finger Style Full Finger, Thumb Style Wing, Length 10-1/4 In., 1 Pair

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #3BA35