Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cold Protection Gloves, L, Golden Ylw, PR

  • Zoro #: G0059762
  • Mfr #: 4TJW8

$32.01

  • Color: Golden Yellow
  • Thumb Style: Keystone
  • Stitching Material: Polyester Thread
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Condor #4TJW8 Specifications

  • Zoro #: G0059762
  • Mfr #: 4TJW8
Color: Golden Yellow Thumb Style: Keystone
Stitching Material: Polyester Thread Closure Type: Shirred
Size: L Lining: Thinsulate
Palm Material: Grain Deerskin Leather Cuff: Slip-On
Back Material: Deerskin Leather Length: 9-3/4"
Item: Cold Protection Gloves Cut: Gunn
Finger Style: Full Finger Glove Size: L
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cold Protection Gloves, Slip-On Cuff, Thinsulate Lining, L, Golden Yellow, Palm Material Grain Deerskin Leather, Back Material Deerskin Leather, Gunn Cut, Closure Type Shirred, Finger Style Full Finger, Thumb Style Keystone, Length 9-3/4 In., 1 Pair

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4TJW8