SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cold Protection Gloves, L, Natural Grey, PR

CONDOR| Zoro #: G0059726| Mfr #: 4TJX3

$14.19 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lining: Thinsulate and WaterproofSize: LStitching Material: Polyester Thread
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0059726 Mfr #: 4TJX3
Lining: Thinsulate and WaterproofSize: L
Stitching Material: Polyester ThreadCut: Gunn
Cuff: SafetyColor: Gray
Item: Cold Protection GlovesLength: 10-1/4"
Back Material: Woven CottonFinger Style: Full
Thumb Style: WingPalm Material: Split Cowhide Leather
Country of Origin (subject to change): China

Description

Cold Protection Gloves, Safety Cuff, Thinsulate and Waterproof Lining, L, Natural Gray, Palm Material Split Cowhide Leather, Back Material Woven Cotton, Gunn Cut, Finger Style Full, Thumb Style Wing, Length 10-1/4 In., 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews