SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cold Protection Gloves, L, Pr

CONDOR| Zoro #: G1639075| Mfr #: 4NMU2

$7.40 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stitching Material: CottonCoating Coverage: Fully CoatedBack Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1639075 Mfr #: 4NMU2
Stitching Material: CottonCoating Coverage: Fully Coated
Back Material: PVCThumb Style: Wing
Color: OrangeFinger Style: Full
Length: 12"Coating Finish: Smooth
Item: Cold Protection GlovesCuff: Knit Wrist
Thumb Material: PVCFinger Material: PVC
Coating Material: PVCSize: L
Cut: GunnLining: Foam/Jersey
Palm Material: PVCCountry of Origin (subject to change): Bangladesh

Description

Cold Protection Gloves, Knit Wrist Cuff, Foam/Jersey Lining, L, Hi Visibility Orange, Palm Material PVC, Back Material PVC, Coating Material PVC, Coating Finish Smooth, Coating Coverage Fully Coated, Finger Material PVC, Thumb Material PVC, Gunn Cut, Finger Style Full, Thumb Style Wing, Length 12 In., 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews