KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cold Protection Gloves, L, Pr

CONDOR| Zoro #: G0331037| Mfr #: 4NMU3

$11.50 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Finish: Smooth
Thumb Material: PVC
Color: Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0331037 Mfr #: 4NMU3
Coating Finish: SmoothThumb Material: PVC
Color: OrangeFinger Material: PVC
Coating Material: PVCLength: 10-3/4"
Back Material: PVCCuff: Safety
Cut: GunnFinger Style: Full
Coating Coverage: Fully CoatedThumb Style: Wing
Item: Cold Protection GlovesSize: L
Stitching Material: CottonLining: Foam/Jersey
Closure Type: Rubberized CanvasPalm Material: PVC
Country of Origin (subject to change): Bangladesh

Description

Cold Protection Gloves, Safety Cuff, Foam/Jersey Lining, L, Hi Visibility Orange, Palm Material PVC, Back Material PVC, Coating Material PVC, Coating Finish Smooth, Coating Coverage Fully Coated, Finger Material PVC, Thumb Material PVC, Gunn Cut, Closure Type Rubberized Canvas, Finger Style Full, Thumb Style Wing, Length 10-3/4 In., 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews