SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cold Protection Gloves, L, Pr

CONDOR| Zoro #: G1360143| Mfr #: 4NMU4

$7.56 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Coverage: Fully CoatedPalm Material: PVCCoating Finish: Smooth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1360143 Mfr #: 4NMU4
Coating Coverage: Fully CoatedPalm Material: PVC
Coating Finish: SmoothLining: Foam/Jersey
Finger Style: FullBack Material: PVC
Thumb Material: PVCFinger Material: PVC
Thumb Style: WingColor: Orange
Length: 11-3/4"Stitching Material: Cotton
Item: Cold Protection GlovesSize: L
Cuff: GauntletCoating Material: PVC
Cut: GunnCountry of Origin (subject to change): Bangladesh

Description

Cold Protection Gloves, Gauntlet Cuff, Foam/Jersey Lining, L, Hi Visibility Orange, Palm Material PVC, Back Material PVC, Coating Material PVC, Coating Finish Smooth, Coating Coverage Fully Coated, Finger Material PVC, Thumb Material PVC, Gunn Cut, Finger Style Full, Thumb Style Wing, Length 11-3/4 In., 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews