BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cold Protection Gloves, L, Red/Black, PR

CONDOR| Zoro #: G0027727| Mfr #: 2XRY1

$24.41 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: To 25 Degrees FClosure Type: hook-and-loopLining: Polyester Insulation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0027727 Mfr #: 2XRY1
Temp. Range: To 25 Degrees FClosure Type: hook-and-loop
Lining: Polyester InsulationSize: L
Stitching Material: NylonCut: Gunn
Cuff: Slip-OnColor: Red
Item: Cold Protection GlovesLength: 9-3/4"
Back Material: Stretch NylonFinger Style: Full
Thumb Style: WingPalm Material: Synthetic Leather-Nylon
Country of Origin (subject to change): China

Description

Cold Protection Gloves, Slip-On Cuff, Polyester Insulation Lining, L, Red/Black, Palm Material Synthetic Leather-Nylon, Back Material Stretch Nylon, Gunn Cut, Closure Type Hook-and-Loop, Finger Style Full, Thumb Style Wing, Length 9-3/4 In., 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews