SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cold Protection Gloves, M, Black, PR

CONDOR| Zoro #: G0059692| Mfr #: 4TJW3

$23.18 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: Leather PullLining: ThinsulateSize: M
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0059692 Mfr #: 4TJW3
Closure Type: Leather PullLining: Thinsulate
Size: MStitching Material: Polyester Thread
Cut: GunnCuff: Knit Wrist
Color: BlackItem: Cold Protection Gloves
Length: 11-1/4"Back Material: Grain Cowhide Leather
Finger Style: FullThumb Style: Keystone
Palm Material: Grain Cowhide LeatherCountry of Origin (subject to change): China

Description

Cold Protection Gloves, Knit Wrist Cuff, Thinsulate Lining, M, Black, Palm Material Grain Cowhide Leather, Back Material Grain Cowhide Leather, Gunn Cut, Closure Type Leather Pull, Finger Style Full, Thumb Style Keystone, Length 11-1/4 In., 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews