Cold Protection Gloves, M, Black/Yellow, PR

CONDOR| Zoro #: G0129902| Mfr #: 5NGL8

$29.68 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: hook-and-loop
Cuff: Slip-On
Palm Material: Grain Deerskin Leather
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0129902 Mfr #: 5NGL8
Closure Type: hook-and-loopCuff: Slip-On
Palm Material: Grain Deerskin LeatherCut: Clute
Stitching Material: PolyesterThumb Style: Wing
Temp. Range: To 10 Degrees FColor: Black
Length: 9-3/4"Knuckle Padding Material: Neoprene
Back Material: SpandexSize: M
Lining: Thinsulate and WaterproofFinger Style: Full/Reinforced Fingertips
Country of Origin (subject to change): China

Description

Cold Protection Gloves, Slip-On Cuff, Thinsulate and Waterproof Lining, M, Black/Yellow, Palm Material Grain Deerskin Leather, Back Material Spandex, Knuckle Padding Material Neoprene, Clute Cut, Closure Type Hook-and-Loop, Finger Style Full/Reinforced Fingertips, Thumb Style Wing, Length 9-3/4 In., 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews