KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cold Protection Gloves, M, Blue/Yellow, PR

CONDOR| Zoro #: G0055343| Mfr #: 4NHA6

$15.17 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Finish: Waterproof
Color: Blue
Length: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0055343 Mfr #: 4NHA6
Coating Finish: WaterproofColor: Blue
Length: 10"Back Material: Woven Cotton
Cuff: Safety Cuff with Knit WristCut: Gunn
Finger Style: FullThumb Style: Wing
Item: Cold Protection GlovesSize: M
Stitching Material: PolyesterLining: Waterproof and Thinsulate
Knuckle Padding Material: Split Cowhide LeatherPalm Material: Split Cowhide Leather
Country of Origin (subject to change): China

Description

Cold Protection Gloves, Safety Cuff with Knit Wrist Cuff, Waterproof and Thinsulate Lining, M, Blue/Yellow, Palm Material Split Cowhide Leather, Back Material Woven Cotton, Coating Finish Waterproof, Knuckle Padding Material Split Cowhide Leather, Gunn Cut, Finger Style Full, Thumb Style Wing, Length 10 In., 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews