BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cold Protection Gloves, M, Cream, PR

CONDOR| Zoro #: G0059543| Mfr #: 4NHC4

$13.25 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: ShirredLining: Thermal CottonSize: M
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0059543 Mfr #: 4NHC4
Closure Type: ShirredLining: Thermal Cotton
Size: MStitching Material: Polyester
Cut: GunnCuff: Slip-On
Color: CreamItem: Cold Protection Gloves
Length: 9-1/4"Back Material: Grain Cowhide Leather
Finger Style: FullThumb Style: Keystone
Palm Material: Grain Cowhide LeatherCountry of Origin (subject to change): India

Description

Cold Protection Gloves,Slip On Cuff,Thermal Cotton Lining,M,Cream,Palm Material Grain Cowhide Leather,Back Material Grain Cowhide Leather,Gunn Cut,Closure Type Shirred,Finger Style Full,Thumb Style Keystone,Length 9-1/4 In.,1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews