Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cold Protection Gloves, M, High Visibility Green, PR

  • Zoro #: G0060557
  • Mfr #: 4NHD9

$19.40

  • Cuff: Knit Wrist with Safety
  • Thumb Style: Wing
  • Size: M
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4NHD9 Specifications

  • Zoro #: G0060557
  • Mfr #: 4NHD9
Cuff: Knit Wrist with Safety Thumb Style: Wing
Size: M Knuckle Padding Material: Reflective
Palm Material: Grain Pigskin Leather Color: Green
Stitching Material: Polyester Thread Length: 10"
Finger Style: Full Finger Back Material: Polyester
Item: Cold Protection Gloves Cut: Gunn
Lining: Nylon with WarmTex(R) Closure Type: Shirred
Glove Size: M Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cold Protection Gloves, Knit Wrist with Safety Cuff, Nylon with WarmTex(R) Lining, M, Hi Visibility Green/Gray, Palm Material Grain Pigskin Leather, Back Material Polyester, Knuckle Padding Material Reflective, Gunn Cut, Closure Type Shirred, Finger Style Full Finger, Thumb Style Wing, Length 10 In., 1 Pair

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4NHD9