Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cold Protection Gloves, PVC, M, Black, PR

  • Zoro #: G0055413
  • Mfr #: 2ZA26
Condor Cold Protection Gloves, PVC, M, Black, PR 2ZA26
Condor Cold Protection Gloves, PVC, M, Black, PR 2ZA26
$56.27 45% off
$30.86
  • Thumb Material: Amara Reinforced
  • Coating Material: Polyurethane
  • Cut: Gunn
See full product details
Orders over $75 ship free.

Condor #2ZA26 Specifications

  • Zoro #: G0055413
  • Mfr #: 2ZA26
Thumb Material: Amara Reinforced Coating Material: Polyurethane
Cut: Gunn Thumb Style: Wing
Closure Type: Elastic Cuff: Gauntlet
Color: Black Finger Material: PVC
Knuckle Padding Material: EVA Length: 10-9/16"
Palm Construction: Reinforced Back Material: Nylon
Stitching Material: Kevlar(R) Lining: Thinsulate
Finger Style: Full Finger Size: M
Item: Cold Protection Gloves Palm Material: PVC
Application: Cold Weather Glove Size: M
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mechanics Gloves, Size M, Color Black, Palm Material PVC, Palm Construction Reinforced, Back Material Nylon, Knuckle Padding Material EVA, Stitching Material Kevlar(R), Gauntlet Cuff, Elastic Closure Type, Finger Style Full Finger, Wing, Thinsulate Lining, 1 Pair

Reviews of Condor #2ZA26