KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cold Protection Gloves, PVC, XL, Black, PR

CONDOR| Zoro #: G0055431| Mfr #: 2ZA28

$49.64 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finger Material: PVC
Thumb Material: Amara Reinforced
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0055431 Mfr #: 2ZA28
Finger Material: PVCThumb Material: Amara Reinforced
Color: BlackCoating Material: Polyurethane
Length: 11-1/4"Palm Construction: Reinforced
Back Material: NylonCuff: Gauntlet
Cut: GunnFinger Style: Full
Thumb Style: WingItem: Cold Protection Gloves
Size: XlStitching Material: Kevlar(R)
Lining: ThinsulateKnuckle Padding Material: EVA
Closure Type: ElasticPalm Material: PVC
Country of Origin (subject to change): China

Description

Cold Protection Gloves, Gauntlet Cuff, Thinsulate Lining, XL, Black, Palm Material PVC, Palm Construction Reinforced, Back Material Nylon, Coating Material Polyurethane, Finger Material PVC, Thumb Material Amara Reinforced, Knuckle Padding Material EVA, Gunn Cut, Closure Type Elastic, Finger Style Full, Thumb Style Wing, 1 Pair

Reviews