Cold Protection Gloves, S, Black, PR

CONDOR| Zoro #: G0055361| Mfr #: 2AEX9

$23.31 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0055361 Mfr #: 2AEX9
Item: Cold Protection GlovesCut: Gunn
Color: BlackBack Material: Synthetic Suede
Item: Cold Protection GlovesSize: S
Lining: Micro FleeceCuff: Fleece
Finger Style: FingerlessThumb Style: Straight
Palm Material: Synthetic SuedeCoating Material: Polyester Knit
Closure Type: Hook-and-LoopCountry of Origin (subject to change): China

Product Description

Cold Protection Gloves, Fleece Cuff, Micro Fleece Lining, S, Black, Palm Material Synthetic Suede, Back Material Synthetic Suede, Coating Material Polyester Knit, Gunn Cut, Closure Type Hook-and-Loop, Finger Style Fingerless, Thumb Style Straight, 1 Pair

Product Reviews