SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cold Protection Gloves, S, High Visibility Green, PR

CONDOR| Zoro #: G0060523| Mfr #: 2RA31

$14.44 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenLining: Nylon with WarmTex(R)Finger Style: Full
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0060523 Mfr #: 2RA31
Color: GreenLining: Nylon with WarmTex(R)
Finger Style: FullCut: Gunn
Cuff: Knit Wrist with SafetyKnuckle Padding Material: Reflective
Stitching Material: Polyester ThreadPalm Material: Grain Pigskin Leather
Item: Cold Protection GlovesThumb Style: Wing
Back Material: PolyesterLength: 9-1/2"
Closure Type: ShirredSize: S
Country of Origin (subject to change): China

Description

Cold Protection Gloves, Knit Wrist with Safety Cuff, Nylon with WarmTex(R) Lining, S, Hi Visibility Green/Gray, Palm Material Grain Pigskin Leather, Back Material Polyester, Knuckle Padding Material Reflective, Gunn Cut, Closure Type Shirred, Finger Style Full, Thumb Style Wing, Length 9-1/2 In., 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews