Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

Cold Protection Gloves, S, Red/Black, PR

CONDOR| Zoro #: G0027702| Mfr #: 2XRX8

$24.41 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0027702 Mfr #: 2XRX8
Size: SLining: Polyester Insulation
Cuff: Slip-OnStitching Material: Nylon
Finger Style: FullThumb Style: Wing
Item: Cold Protection GlovesPalm Material: Synthetic Leather-Nylon
Temp. Range: To 25 Degrees FColor: Red
Closure Type: hook-and-loopCut: Gunn
Length: 9-1/4"Back Material: Stretch Nylon
Country of Origin (subject to change): China

Description

These cold protection gloves,s,red/black,pr from Condor are created and crafted with performance in mind.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews