Cold Protection Gloves, XL, Black, PR

CONDOR| Zoro #: G0055395| Mfr #: 2AEY3

$22.03 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0055395 Mfr #: 2AEY3
Cut: GunnItem: Cold Protection Gloves
Color: BlackBack Material: Synthetic Suede
Item: Cold Protection GlovesSize: XL
Lining: Micro FleeceCuff: Fleece
Closure Type: hook-and-loopFinger Style: Fingerless
Thumb Style: StraightPalm Material: Synthetic Suede
Coating Material: Polyester KnitCountry of Origin (subject to change): China

Product Description

Cold Protection Gloves, Fleece Cuff, Micro Fleece Lining, XL, Black, Palm Material Synthetic Suede, Back Material Synthetic Suede, Coating Material Polyester Knit, Gunn Cut, Closure Type Hook-and-Loop, Finger Style Fingerless, Thumb Style Straight, 1 Pair

Product Reviews