KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cold Protection Gloves, XL, Blck/Yellow, PR

CONDOR| Zoro #: G0129927| Mfr #: 5NGN0

$30.23 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Length: 10-1/4"
Back Material: Spandex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0129927 Mfr #: 5NGN0
Color: BlackLength: 10-1/4"
Back Material: SpandexCuff: Slip-On
Cut: CluteFinger Style: Full/Reinforced Fingertips
Temp. Range: To 10 Degrees FThumb Style: Wing
Item: Cold Protection GlovesSize: Xl
Stitching Material: PolyesterLining: Thinsulate and Waterproof
Knuckle Padding Material: NeopreneClosure Type: hook-and-loop
Palm Material: Grain Deerskin LeatherCountry of Origin (subject to change): China

Description

Cold Protection Gloves,Slip On Cuff,Thinsulate and Waterproof Lining,XL,Black/Yellow,Palm Material Grain Deerskin Leather,Back Material Spandex,Knuckle Padding Material Neoprene,Clute Cut,Closure Type Hook-and-Loop,Finger Style Full/Reinforced Fingertips,Thumb Style Wing,Length 10-1/4 In.,Temp. Range To 10 Degrees F,1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews