Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cold Protection Gloves, XL, Black/Gray, PR

  • Zoro #: G0055282
  • Mfr #: 1GD14

$10.27

  • Size: Xl
  • Finger Material: Wrapped
  • Lining: Soft Brushed Nylon
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Condor #1GD14 Specifications

  • Zoro #: G0055282
  • Mfr #: 1GD14
Size: Xl Finger Material: Wrapped
Lining: Soft Brushed Nylon Finger Style: Full Finger
Thumb Style: Wing Stitching Material: Polyester
Item: Cold Protection Gloves Cuff: Safety
Knuckle Padding Material: Split Cowhide Leather Palm Material: Split Cowhide Leather
Back Material: Canvas Closure Type: Rubberized Canvas
Length: 10-1/2" Cut: Gunn
Color: Denim Blue/Tan Glove Size: XL
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cold Protection Gloves, Safety Cuff, Soft Brushed Nylon Lining, XL, Black/Sand, Palm Material Split Cowhide Leather, Back Material Canvas, Finger Material Wrapped, Knuckle Padding Material Split Cowhide Leather, Gunn Cut, Closure Type Rubberized Canvas, Finger Style Full Finger, Thumb Style Wing, Length 10-1/2 In., 1 Pair

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #1GD14