Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cold Protection Gloves, XL, Cream, PR

  • Zoro #: G0059561
  • Mfr #: 4NHC6

$12.67

  • Size: Xl
  • Color: Cream
  • Item: Cold Protection Gloves
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4NHC6 Specifications

  • Zoro #: G0059561
  • Mfr #: 4NHC6
Size: Xl Color: Cream
Item: Cold Protection Gloves Back Material: Grain Cowhide Leather
Cuff: Slip-On Stitching Material: Polyester
Lining: Thermal Cotton Closure Type: Shirred
Palm Material: Grain Cowhide Leather Finger Style: Full Finger
Cut: Gunn Length: 10"
Thumb Style: Keystone Glove Size: XL
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cold Protection Gloves, Slip-On Cuff, Thermal Cotton Lining, XL, Cream, Palm Material Grain Cowhide Leather, Back Material Grain Cowhide Leather, Gunn Cut, Closure Type Shirred, Finger Style Full Finger, Thumb Style Keystone, Length 10 In., 1 Pair

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4NHC6