SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cold Protection Gloves, XL, Golden Ylw, PR

CONDOR| Zoro #: G0059771| Mfr #: 4TJW9

$29.07 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: ShirredLining: ThinsulateSize: Xl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0059771 Mfr #: 4TJW9
Closure Type: ShirredLining: Thinsulate
Size: XlStitching Material: Polyester Thread
Cut: GunnCuff: Slip-On
Color: YellowItem: Cold Protection Gloves
Length: 9-3/4"Back Material: Deerskin Leather
Finger Style: FullThumb Style: Keystone
Palm Material: Grain Deerskin LeatherCountry of Origin (subject to change): China

Description

Cold Protection Gloves, Slip-On Cuff, Thinsulate Lining, XL, Golden Yellow, Palm Material Grain Deerskin Leather, Back Material Deerskin Leather, Gunn Cut, Closure Type Shirred, Finger Style Full, Thumb Style Keystone, Length 9-3/4 In., 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews