Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cold Protection Gloves, XL, HiVis Green, PR

  • Zoro #: G0060541
  • Mfr #: 2RA33
$15.91
  • Knuckle Padding Material: Reflective
  • Color: Hi-Visibility Green/Gray
  • Thumb Style: Wing
See full product details
Orders over $75 ship free.

Condor #2RA33 Specifications

  • Zoro #: G0060541
  • Mfr #: 2RA33
Knuckle Padding Material: Reflective Color: Hi-Visibility Green/Gray
Thumb Style: Wing Item: Leather Gloves
Size: Xl Finger Style: Full Finger
Back Material: Polyester Palm Material: Grain Pigskin Leather
Closure Type: Shirred Length: 10 1/2 in
Lining: Fleece Cuff: Knit Wrist with Safety
Cut: Gunn Stitching Material: Polyester Thread
Glove Size: XL Glove Back Material: Polyester
Hand Protection Style: Glove Leather Glove Liner Type: Nylon Liner with WarmTex(R) Insulation
Glove Cut: Gunn Glove Liner Material: Nylon
Glove Insulation Material: WarmTex(R) Waterproof: No
Leather Grade: Standard Glove Back Color: High-Visibility Yellow
Cuff Style: Knit Glove Backing Material: High-Visibility Yellow Polyester
Leather Glove Style: Work Min. Temp.: Not Rated
Brand and Series: Condor Glove Materials: Pigskin
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cold Protection Gloves, Knit Wrist with Safety Cuff, Nylon with WarmTex(R) Lining, XL, Hi Visibility Green/Gray, Palm Material Grain Pigskin Leather, Back Material Polyester, Knuckle Padding Material Reflective, Gunn Cut, Closure Type Shirred, Finger Style Full Finger, Thumb Style Wing, Length 10-1/2:, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #2RA33