Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Cold Protection Gloves, XL, Red/Black, PR

CONDOR | Zoro #: G0027736 | Mfr #: 2XRY2

$ 24.41 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0027736 Mfr #: 2XRY2
Closure Type: hook-and-loop Palm Material: Synthetic Leather-Nylon
Color: Red/Black Back Material: Stretch Nylon
Thumb Style: Wing Application: Frigid Condition
Temp. Range: To 25 Degrees F Cut: Gunn
Stitching Material: Nylon Length: 10"
Cuff: Slip-On Size: Xl
Lining: Polyester Insulation Item: Cold Protection Gloves
Finger Style: Full Country of Origin (subject to change): China

Description

This pair of cold protection gloves,xl,red/black,pr from Condor features durable materials that can protect your hands during the toughest jobs.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews