Cold Prtctn Gloves, XL, Gold Ylw/Bl, PR

CONDOR| Zoro #: G0059665| Mfr #: 4TJY4

$13.41 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: ShirredKnuckle Padding Material: Grain Pigskin LeatherLining: Thinsulate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0059665 Mfr #: 4TJY4
Closure Type: ShirredKnuckle Padding Material: Grain Pigskin Leather
Lining: ThinsulateSize: Xl
Stitching Material: Polyester ThreadCut: Gunn
Cuff: SafetyColor: Yellow
Item: Cold Protection GlovesLength: 11"
Back Material: Polyester CottonFinger Style: Full
Thumb Style: WingPalm Material: Grain Pigskin Leather
Country of Origin (subject to change): China

Description

Cold Protection Gloves, Safety Cuff, Thinsulate Lining, XL, Gold Yellow/Blue Stripes, Palm Material Grain Pigskin Leather, Back Material Polyester Cotton, Knuckle Padding Material Grain Pigskin Leather, Gunn Cut, Closure Type Shirred, Finger Style Full, Thumb Style Wing, Length 11 In., 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews